Specifications
Dimensions
- Overall Height8.7500 in, 222.25 mm
- Overall Length12.2000 in, 309.88 mm
- Overall Width5.7500 in, 146.05 mm
Details
- ApplicationMobile Equipment, Open Loop Circuits
- Displacement62 cc/rev, 3.800 in³/r
- Displacement TypeVariable
- Input RotationRight Hand
- Pump ApplicationMobile Equipment
- Series420