Motion
RNAO50X65X20

INA (SCHAEFFLER)
RNAO50X65X20

Needle Roller Bearing - 50 mm Bore, 65 mm OD
MI ITEM #08662698
MFR #RNAO50X65X20
Price$173.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO50X65X20

Needle Roller Bearing - 50 mm Bore, 65 mm OD
MI ITEM #08662698
MFR #RNAO50X65X20

Mfr description
RNAO50X65X20 NEEDLE BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    65 mm
  • Weight
    0.395 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The RNAO50X65X20 Needle Roller Bearing features a 50 mm bore diameter, 65 mm outside diameter, and weighs 0.395 lbs, making it suitable for compact industrial shaft support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNAO50X65X20
  • Manufacturer Product Page
  • Max Rpm
    9100 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    35500 N
  • Radial Static Load Capacity
    62000 N
  • Series
    RNAO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)