Motion
RSTO15
Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 0.4650 in Roller Width, Open
MI ITEM #08662701
MFR #RSTO15
Price$98.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller - 35 mm Roller Diameter, 15 mm Bore, 0.4650 in Roller Width, Open
MI ITEM #08662701
MFR #RSTO15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.70/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    35 mm
  • Roller Width  
    0.4650 in

Details

  • Bearing Element
    Needle Roller
  • Closure Type
    Open
  • Max Rpm
    3300 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    RSTO

Overview

Mfr description
RSTO15 YOKE TYPE NEEDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought