Motion
3810-2Z
Angular Contact Bearing - 50 mm Bore, 65 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #08662725
MFR #3810-2Z
Price$249.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 50 mm Bore, 65 mm OD, 12 mm Width, Double Shielded, Without Snap Ring
Mi Item #08662725
MFR #3810-2Z

Mfr description
3810-2Z ANGULAR CONTACT BALL DBL ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$249.07/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)