Motion
AM15
AM Series Bearing Lock Nut - M15x1 mm Thread Size, 30 mm OD, 1/8 in Face Dia.
MI ITEM #08662743
MFR #AM15
Your Price$139.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M15x1 mm Thread Size, 30 mm OD, 1/8 in Face Dia.
MI ITEM #08662743
MFR #AM15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$139.98/each(List $160.97)

Overview

Mfr description
AM15 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Lock Nut Type
    Precision
  • Weight
    1.975 oz
  • Series
    AM
  • Manufacturer Product Page
  • Overall Height
    0.6875 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text