Specifications
Dimensions
- Bore Diameter123 mm
- Outside Diameter85 mm
- Weight9.171 oz
Details
- Manufacturer Product Page
- Product TypeRoller Thrust Bearing Washers
- SeriesGS893
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)