Motion
GS89312
Thrust Bearing - 110 mm OD
Mi Item #08662762
MFR #GS89312
Price$491.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 110 mm OD
Mi Item #08662762
MFR #GS89312

Mfr description
GS89312 AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.16/each

Specifications

Dimensions

  • Bore Diameter
    57 mm
  • Outside Diameter  
    110 mm
  • Weight
    1.138 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS893
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)