Overview
Mfr description
HFZ081208-L564 ROLLER CLUTCHES
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Operating Temperature Range14 to 158 °F
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberHFZ081208-L564
- Bore TypeStraight
- Weight0.021 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe HFZ081208-L564 Needle Roller Clutch Bearing features a 0.5000 in bore diameter, 0.7500 in outside diameter, 0.5000 in overall width, and a weight of 0.021 lbs, making it suitable for overrunning clutch and indexing applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data