Overview
Mfr description
IR75X85X35-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR75X85X35-EGS is a needle roller bearing inner ring with a 75 mm bore diameter, 85 mm outside diameter, and 35 mm overall width, engineered for demanding radial load applications in industrial machinery.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data