Motion
K81128-TV/0-8

INA (SCHAEFFLER)
K81128-TV/0-8

Thrust Bearing - Single-Direction, 140 mm ID, 180 mm OD
MI ITEM #08662786
MFR #K81128-TV/0-8
Price$1,314.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K81128-TV/0-8

Thrust Bearing - Single-Direction, 140 mm ID, 180 mm OD
MI ITEM #08662786
MFR #K81128-TV/0-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,314.47/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    180 mm
  • Weight
    0.864 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    K811
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
K81128-TV/0-8 AXIAL CYLINDRICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought