Motion
KTBO16-PP-AS

INA (SCHAEFFLER)
KTBO16-PP-AS

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 0.6250 in, Outside Diameter: 1.9688 in, Overall Width: 1.9690 in, 50 mm
Mi Item #08662803
MFR #KTBO16-PP-AS
Price$1,323.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTBO16-PP-AS

Linear Ball Bearing - Ball Bushing, Shaft Diameter: 0.6250 in, Outside Diameter: 1.9688 in, Overall Width: 1.9690 in, 50 mm
Mi Item #08662803
MFR #KTBO16-PP-AS

Mfr description
KTBO16-PP-AS LINEAR BALL BEARING KN,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,323.66/each

Specifications

Dimensions

  • Outer Ring Width
    3.3070 in, 84 mm
  • Outside Diameter
    1.9688 in
  • Overall Height
    35 mm, 1.3780 in
  • Overall Length
    84 mm
  • Overall Width
    1.9690 in, 50 mm
  • Shaft Diameter
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    1290 N
  • Lubrication
    Grease
  • Resistance Features
    Corrosion Resistant
  • Series
    KTBO
  • Static Load Capacity
    1240 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)