Motion
KTHK30-B-PP-AS

INA (SCHAEFFLER)
KTHK30-B-PP-AS

Linear Ball Bearing - KTHK Series, 30 mm Outside Diameter, 105 mm Overall Length, 1214.029 lbf Load Capacity, Open
MI ITEM #08662808
MFR #KTHK30-B-PP-AS
Your Price$533.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KTHK30-B-PP-AS

Linear Ball Bearing - KTHK Series, 30 mm Outside Diameter, 105 mm Overall Length, 1214.029 lbf Load Capacity, Open
MI ITEM #08662808
MFR #KTHK30-B-PP-AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$533.63/each(List $613.68)

Overview

Mfr description
KTHK30-B-PP-AS LINEAR BALL BEARING KN,

Specifications

  • Bushing Type
    Ball Bushing
  • Outside Diameter
    30 mm
  • Overall Length
    105 mm
  • Closure Type
    Open
  • Static Load Capacity
    1214.029 lbf
  • Dynamic Load Capacity
    1214.029 lbf
  • Series
    KTHK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text