Motion
PABO16-PP-AS

INA (SCHAEFFLER)
PABO16-PP-AS

Linear Plain Bearing - PABO Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Sealed
Mi Item #08662822
MFR #PABO16-PP-AS
Price$371.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PABO16-PP-AS

Linear Plain Bearing - PABO Series, 0.6250 in Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Sealed
Mi Item #08662822
MFR #PABO16-PP-AS

Mfr description
PABO16-PP-AS LINEAR PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.68/each

Specifications

Dimensions

  • Outer Ring Width
    1.4170 in, 36 mm
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Precision Rating
    h12
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Sealed
  • Lubrication
    Relubrication Facility
  • Seal Type
    2 Seals
  • Series
    PABO
  • Type
    Linear Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)