Motion
WS81138
Thrust Bearing - Single-Direction, 190 mm ID
Mi Item #08662883
MFR #WS81138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 190 mm ID
Mi Item #08662883
MFR #WS81138

Mfr description
WS81138 AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Weight
    2.998 lbs

Details

  • Manufacturer Product Page
  • Series
    WS811
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)