Motion
ZMA20/38
ZMA Series Bearing Lock Nut - M20x1 mm Thread Size, 38 mm OD, 1-1/4 in Face Dia., 20 mm Width
MI ITEM #08662913
MFR #ZMA20/38
Price$208.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M20x1 mm Thread Size, 38 mm OD, 1-1/4 in Face Dia., 20 mm Width
MI ITEM #08662913
MFR #ZMA20/38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.57/each

Specifications

Dimensions

  • Face Diameter  
    1-1/4 in
  • Outside Diameter  
    38 mm
  • Overall Height
    0.7500 in
  • Overall Width
    20 mm
  • Thread Size  
    M20x1 mm
  • Weight
    0.262 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA

Overview

Mfr description
ZMA20/38 PRECISION LOCKNUTS/ACCESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought