Motion
ZMA20/52
ZMA Series Bearing Lock Nut - M20x1 mm Thread Size, 52 mm OD, 1-13/16 in Face Dia., 25 mm Width
MI ITEM #08662914
MFR #ZMA20/52
List Price$213.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M20x1 mm Thread Size, 52 mm OD, 1-13/16 in Face Dia., 25 mm Width
MI ITEM #08662914
MFR #ZMA20/52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.21/each for your price

Overview

Mfr description
ZMA20/52 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    25 mm
  • Lock Nut Type
    Precision
  • Weight
    11.287 oz
  • Series
    ZMA
  • Manufacturer Product Page
  • Overall Height
    0.9375 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text