Motion
ZMA30/65
ZMA Series Bearing Lock Nut - M30x1.5 mm Thread Size, 65 mm OD, 2-5/16 in Face Dia., 30 mm Width
MI ITEM #08662916
MFR #ZMA30/65
Price$663.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M30x1.5 mm Thread Size, 65 mm OD, 2-5/16 in Face Dia., 30 mm Width
MI ITEM #08662916
MFR #ZMA30/65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$663.70/each

Specifications

Dimensions

  • Face Diameter  
    2-5/16 in
  • Outside Diameter  
    65 mm
  • Overall Height
    1.1250 in
  • Overall Width
    30 mm
  • Thread Size  
    M30x1.5 mm
  • Weight
    1.31 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA

Overview

Mfr description
ZMA30/65 PRECISION LOCKNUTS/ACCESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought