Motion
ZMA35/58
ZMA Series Bearing Lock Nut - M35x1.5 mm Thread Size, 58 mm OD, 2-1/6 in Face Dia., 22 mm Width
Mi Item #08662917
MFR #ZMA35/58
Price$294.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M35x1.5 mm Thread Size, 58 mm OD, 2-1/6 in Face Dia., 22 mm Width
Mi Item #08662917
MFR #ZMA35/58

Mfr description
ZMA35/58 PRECISION LOCKNUTS/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.85/each

Specifications

Dimensions

  • Face Diameter  
    2-1/6 in
  • Outside Diameter  
    58 mm
  • Overall Height
    0.8125 in
  • Overall Width
    22 mm
  • Thread Size  
    M35x1.5 mm
  • Weight
    0.611 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)