Motion
ZMA40/75
ZMA Series Bearing Lock Nut - M40x1.5 mm Thread Size, 75 mm OD, 2-11/16 in Face Dia., 30 mm Width
MI ITEM #08662918
MFR #ZMA40/75
List Price$401.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M40x1.5 mm Thread Size, 75 mm OD, 2-11/16 in Face Dia., 30 mm Width
MI ITEM #08662918
MFR #ZMA40/75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.12/each for your price

Overview

Mfr description
ZMA40/75 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    30 mm
  • Lock Nut Type
    Precision
  • Weight
    1.601 lbs
  • Series
    ZMA
  • Manufacturer Product Page
  • Overall Height
    1.1250 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text