Motion
ZMA45/68
ZMA Series Bearing Lock Nut - M45x1.5 mm Thread Size, 68 mm OD, 2-7/16 in Face Dia., 24 mm Width
MI ITEM #08662919
MFR #ZMA45/68
List Price$373.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M45x1.5 mm Thread Size, 68 mm OD, 2-7/16 in Face Dia., 24 mm Width
MI ITEM #08662919
MFR #ZMA45/68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$373.12/each for your price

Overview

Mfr description
ZMA45/68 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    24 mm
  • Lock Nut Type
    Precision
  • Weight
    12.346 oz
  • Series
    ZMA
  • Manufacturer Product Page
  • Overall Height
    0.9375 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text