Motion
ZMA50/75
ZMA Series Bearing Lock Nut - M50x1.5 mm Thread Size, 75 mm OD, 2-5/8 in Face Dia., 25 mm Width
MI ITEM #08662920
MFR #ZMA50/75
Your Price$365.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M50x1.5 mm Thread Size, 75 mm OD, 2-5/8 in Face Dia., 25 mm Width
MI ITEM #08662920
MFR #ZMA50/75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$365.36/each(List $420.16)

Overview

Mfr description
ZMA50/75 PRECISION LOCKNUTS/ACCESS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Overall Width
    25 mm
  • Lock Nut Type
    Precision
  • Weight
    1.019 lbs
  • Series
    ZMA
  • Manufacturer Product Page
  • Overall Height
    0.9375 in
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text