Motion
ZMA50/92
ZMA Series Bearing Lock Nut - M50x1.5 mm Thread Size, 92 mm OD, 3-1/4 in Face Dia., 32 mm Width
Mi Item #08662921
MFR #ZMA50/92
Price$438.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZMA Series Bearing Lock Nut - M50x1.5 mm Thread Size, 92 mm OD, 3-1/4 in Face Dia., 32 mm Width
Mi Item #08662921
MFR #ZMA50/92

Mfr description
ZMA50/92 PRECISION LOCKNUTS/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.70/each

Specifications

Dimensions

  • Face Diameter  
    3-1/4 in
  • Outside Diameter  
    92 mm
  • Overall Height
    1.2500 in
  • Overall Width
    32 mm
  • Thread Size  
    M50x1.5 mm
  • Weight
    2.509 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)