Motion
IR100X115X40-XL

INA (SCHAEFFLER)
IR100X115X40-XL

Inner Ring - 100 mm Bore, 115 mm OD, Bearing steel
MI ITEM #08662931
MFR #IR100X115X40-XL
List Price$364.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR100X115X40-XL

Inner Ring - 100 mm Bore, 115 mm OD, Bearing steel
MI ITEM #08662931
MFR #IR100X115X40-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$364.54/each for your price

Overview

Mfr description
IR100X115X40-XL INNER RINGS

Specifications

  • Bore Diameter
    100 mm
  • Outside Diameter
    115 mm
  • Material
    Bearing steel
  • Bore Type
    Straight
  • Series
    IR
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR100X115X40-XL
  • Internal Clearance
    CN
  • Weight
    1.735 lbs
  • Bearing Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The IR100X115X40-XL is a needle roller bearing inner ring with a 100 mm bore diameter, 115 mm outside diameter, and 1.735 lbs weight, engineered for heavy-duty industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text