Overview
Mfr description
IR90X100X36-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR90X100X36-EGS is a needle roller bearing inner ring with a 90 mm bore diameter, 100 mm outside diameter, and 36 mm overall width, ideal for high-capacity radial load applications in industrial drive systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data