Overview
Mfr description
GS81144 AXIAL CYLINDRICAL CRB/ACCESS
Specifications
- Outside Diameter
- Bore Diameter223 mm
- Manufacturer Product Page
- Weight3.505 lbs
- SeriesGS811
- Thrust Bearing TypeSingle-Direction
- Product TypeRoller Thrust Bearing Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data