Overview
Mfr description
IR60X70X25-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR60X70X25-EGS is a needle roller bearing inner ring with a 60 mm bore diameter, 70 mm outside diameter, and 25 mm overall width, commonly applied in industrial transmissions and high-capacity rotating assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data