Motion
ZM70
ZM Series Bearing Lock Nut - M70x2 mm Thread Size, 92 mm OD, 3-5/16 in Face Dia., 18 mm Width
MI ITEM #08663033
MFR #ZM70
Price$722.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M70x2 mm Thread Size, 92 mm OD, 3-5/16 in Face Dia., 18 mm Width
MI ITEM #08663033
MFR #ZM70

Mfr description
ZM70 PRECISION LOCKNUTS/ACCESS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$722.57/each

Specifications

Dimensions

  • Face Diameter  
    3-5/16 in
  • Outside Diameter  
    92 mm
  • Overall Height
    0.6875 in
  • Overall Width
    18 mm
  • Thread Size  
    M70x2 mm
  • Weight
    13.451 oz

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)