Motion
ZM90
ZM Series Bearing Lock Nut - M90x2 mm Thread Size, 120 mm OD, 4-1/4 in Face Dia., 20 mm Width
Mi Item #08663035
MFR #ZM90
Price$705.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M90x2 mm Thread Size, 120 mm OD, 4-1/4 in Face Dia., 20 mm Width
Mi Item #08663035
MFR #ZM90

Mfr description
ZM90 PRECISION LOCKNUTS/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.79/each

Specifications

Dimensions

  • Face Diameter  
    4-1/4 in
  • Outside Diameter  
    120 mm
  • Overall Height
    0.7500 in
  • Overall Width
    20 mm
  • Thread Size  
    M90x2 mm
  • Weight
    1.647 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)