Motion
89438-M
Thrust Bearing - Single-Direction, 190 mm ID, 380 mm OD
MI ITEM #08663054
MFR #89438-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 190 mm ID, 380 mm OD
MI ITEM #08663054
MFR #89438-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89438-M AXIAL CYLINDRICAL CRB/ACCESS

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Series
    894
  • Manufacturer Product Page
  • Weight
    158.733 lbs
  • Max Operating Temperature
    248 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text