Overview
Mfr description
GS89314 AXIAL CYLINDRICAL CRB/ACCESS
Specifications
- Outside Diameter
- Bore Diameter62 mm
- Manufacturer Product Page
- Weight1.72 lbs
- SeriesGS893
- Thrust Bearing TypeSingle-Direction
- Product TypeRoller Thrust Bearing Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data