Motion
RNA49/22-XL

INA (SCHAEFFLER)
RNA49/22-XL

Needle Roller Bearing - 28 mm Bore, 39 mm OD, 17 mm Width
MI ITEM #08663058
MFR #RNA49/22-XL
Your Price$67.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA49/22-XL

Needle Roller Bearing - 28 mm Bore, 39 mm OD, 17 mm Width
MI ITEM #08663058
MFR #RNA49/22-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.42/each(List $93.05)

Overview

Mfr description
RNA49/22-XL NEEDLE BEARINGS

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    26 N
  • Operating Temperature Range
    -22 to 248 °F
  • Radial Static Load Capacity
    29.500 N
  • Max Rpm
    15300 rpm
  • Series
    RNA
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    RNA49/22-XL
  • Weight
    0.114 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA49/22-XL Needle Roller Bearing features a 28 mm bore diameter, 39 mm outside diameter, 17 mm overall width, and weighs 0.114 lbs, making it ideal for compact gearbox applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text