Motion
K81134-TV/0-8

INA (SCHAEFFLER)
K81134-TV/0-8

Thrust Bearing - Single-Direction, 170 mm ID, 215 mm OD
MI ITEM #08663074
MFR #K81134-TV/0-8
Price$2,386.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K81134-TV/0-8

Thrust Bearing - Single-Direction, 170 mm ID, 215 mm OD
MI ITEM #08663074
MFR #K81134-TV/0-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,386.58/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    215 mm
  • Weight
    1.431 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    K811
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
K81134-TV/0-8 AXIAL CYLINDRICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought