Motion
81260-M
Thrust Bearing - Cylindrical Roller Thrust Bearing, 300 mm ID, 420 mm OD, Brass Cage
Mi Item #08663078
MFR #81260-M
Price$21,676.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 300 mm ID, 420 mm OD, Brass Cage
Mi Item #08663078
MFR #81260-M

Mfr description
81260-M AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,676.24/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Outside Diameter  
    420 mm
  • Weight
    97.224 lbs

Details

  • Cage Material
    Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    812
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)