Motion
NA6908-ZW-XL-C3

INA (SCHAEFFLER)
NA6908-ZW-XL-C3

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 40 mm Width
MI ITEM #08663109
MFR #NA6908-ZW-XL-C3
Price$243.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NA6908-ZW-XL-C3

Needle Roller Bearing - 40 mm Bore, 62 mm OD, 40 mm Width
MI ITEM #08663109
MFR #NA6908-ZW-XL-C3

Mfr description
NA6908-ZW-XL-C3 NEEDLE BEARINGS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.56/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    40 mm
  • Weight
    0.949 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NA6908-ZW-XL-C3 Needle Roller Bearing features a 40 mm bore diameter, 62 mm outside diameter, 40 mm overall width, and weighs 0.949 lbs, making it ideal for heavy-duty rotating equipment.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NA6908-ZW-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    9200 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    74000 N
  • Radial Static Load Capacity
    116000 N
  • Series
    NA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)