Motion
NKI50/35-XL

INA (SCHAEFFLER)
NKI50/35-XL

Needle Roller Bearing - 50 mm Bore, 68 mm OD, 35 mm Width
Mi Item #08663126
MFR #NKI50/35-XL
Price$263.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI50/35-XL

Needle Roller Bearing - 50 mm Bore, 68 mm OD, 35 mm Width
Mi Item #08663126
MFR #NKI50/35-XL

Mfr description
NKI50/35-XL NEEDLE BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.38/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    35 mm
  • Weight
    0.837 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI50/35-XL Needle Roller Bearing features a 50 mm bore diameter, 68 mm outside diameter, 35 mm overall width, and weighs 0.837 lbs, making it ideal for higher load machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI50/35-XL
  • Manufacturer Product Page
  • Max Rpm
    8400 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    60000 N
  • Radial Static Load Capacity
    118000 N
  • Series
    NKI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)