Motion
NKI45/25-TV-XL-C3

INA (SCHAEFFLER)
NKI45/25-TV-XL-C3

Needle Roller Bearing - 45 mm Bore, 62 mm OD, 25 mm Width
MI ITEM #08663128
MFR #NKI45/25-TV-XL-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKI45/25-TV-XL-C3

Needle Roller Bearing - 45 mm Bore, 62 mm OD, 25 mm Width
MI ITEM #08663128
MFR #NKI45/25-TV-XL-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    25 mm
  • Weight
    0.469 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NKI45/25-TV-XL-C3 Needle Roller Bearing features a 45 mm bore diameter, 62 mm outside diameter, 25 mm overall width, and weighs 0.469 lbs, making it ideal for industrial transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NKI45/25-TV-XL-C3
  • Manufacturer Product Page
  • Max Rpm
    9200 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    48500 N
  • Radial Static Load Capacity
    87000 N
  • Series
    NKI

Overview

Mfr description
NKI45/25-TV-XL-C3 NEEDLE BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought