Motion
K81132-TV/0-8

INA (SCHAEFFLER)
K81132-TV/0-8

Thrust Bearing - Single-Direction, 160 mm ID, 200 mm OD
Mi Item #08663138
MFR #K81132-TV/0-8
Price$2,005.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K81132-TV/0-8

Thrust Bearing - Single-Direction, 160 mm ID, 200 mm OD
Mi Item #08663138
MFR #K81132-TV/0-8

Mfr description
K81132-TV/0-8 AXIAL CYLINDRICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,005.13/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    200 mm
  • Weight
    0.948 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    K811
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)