Motion
K45X50X27-B/0-7

INA (SCHAEFFLER)
K45X50X27-B/0-7

Needle Roller Cage Assembly - 45 mm Bore, 50 mm OD, 27 mm Width
Mi Item #08663143
MFR #K45X50X27-B/0-7
Price$53.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K45X50X27-B/0-7

Needle Roller Cage Assembly - 45 mm Bore, 50 mm OD, 27 mm Width
Mi Item #08663143
MFR #K45X50X27-B/0-7

Mfr description
K45X50X27-B/0-7 RADIAL NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.11/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    50 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Long Description
    The K45X50X27-B/0-7 Needle Roller Cage Assembly features a 45 mm bore diameter, 50 mm outside diameter, and 27 mm overall width, making it suitable for high-load transmission systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K45X50X27-B/0-7
  • Manufacturer Product Page
  • Max Rpm
    10300 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)