Motion
BK2518-RS-L271

INA (SCHAEFFLER)
BK2518-RS-L271

Needle Roller Bearing - 25 mm Bore, 32 mm OD, 18 mm Width
Mi Item #08663152
MFR #BK2518-RS-L271
Price$23.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
BK2518-RS-L271

Needle Roller Bearing - 25 mm Bore, 32 mm OD, 18 mm Width
Mi Item #08663152
MFR #BK2518-RS-L271

Mfr description
BK2518-RS-L271 NEEDLE BEARINGS DRAWN CUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.12/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    18 mm
  • Weight
    0.074 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Long Description
    The BK2518-RS-L271 Needle Roller Bearing features a 25 mm bore diameter, 32 mm outside diameter, 18 mm overall width, and a weight of 0.074 lbs, making it suitable for sealed heavy-duty gear and transmission applications.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    BK2518-RS-L271
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6100 rpm
  • Operating Temperature Range
    -4 to 212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)