Motion
K25X33X20-B/0-7

INA (SCHAEFFLER)
K25X33X20-B/0-7

Needle Roller Cage Assembly - 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #08663167
MFR #K25X33X20-B/0-7
Price$66.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
K25X33X20-B/0-7

Needle Roller Cage Assembly - 25 mm Bore, 33 mm OD, 20 mm Width
Mi Item #08663167
MFR #K25X33X20-B/0-7

Mfr description
K25X33X20-B/0-7 RADIAL NEEDLE CAGES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.08/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm
  • Weight
    1.143 oz

Details

  • Bore Type
    Straight
  • Long Description
    The K25X33X20-B/0-7 Needle Roller Cage Assembly features a 25 mm bore diameter, 33 mm outside diameter, 20 mm overall width, and weighs 1.143 oz, making it suitable for moderate-to-heavy radial load systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    K25X33X20-B/0-7
  • Manufacturer Product Page
  • Max Rpm
    16900 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)