Motion
89320-M-RR
Thrust Bearing - Cylindrical Roller Thrust Bearing, 100 mm ID, 170 mm OD
Mi Item #08663217
MFR #89320-M-RR
Price$5,345.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 100 mm ID, 170 mm OD
Mi Item #08663217
MFR #89320-M-RR

Mfr description
89320-M-RR AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,345.98/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    170 mm
  • Weight
    9.458 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    893
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)