Motion
89328-M
Thrust Bearing - Single-Direction, 140 mm ID, 240 mm OD, 60 mm Width
Mi Item #08663231
MFR #89328-M
Price$14,295.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 140 mm ID, 240 mm OD, 60 mm Width
Mi Item #08663231
MFR #89328-M

Mfr description
89328-M AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,295.77/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    60 mm
  • Weight
    28.484 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    893
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)