Motion
IR17X22X23-XL

INA (SCHAEFFLER)
IR17X22X23-XL

Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #08663232
MFR #IR17X22X23-XL
Price$37.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR17X22X23-XL

Inner Ring - 17 mm Bore, 22 mm OD
Mi Item #08663232
MFR #IR17X22X23-XL

Mfr description
IR17X22X23-XL INNER RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.00/each

Specifications

Dimensions

  • Bore Diameter
    17 mm
  • Outside Diameter
    22 mm
  • Overall Width
    23 mm
  • Weight
    0.059 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The IR17X22X23-XL is a needle roller bearing inner ring with a 17 mm bore diameter, 22 mm outside diameter, 23 mm overall width, and 0.059 lbs weight, designed for reliable inner race performance.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR17X22X23-XL
  • Manufacturer Product Page
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)