Overview
Mfr description
HK1616-AS1-B NEEDLE BEARINGS DRAWN CUP
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Operating Temperature Range-22 to 284 °F
- Max Rpm15600 rpm
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Catalog NumberHK1616-AS1-B
- Bore TypeStraight
- Weight0.034 lbs
- Product TypeDrawn Cup Needle Roller Bearings
- Long DescriptionThe HK1616-AS1-B Needle Roller Bearing features a 16 mm bore diameter, 22 mm outside diameter, 16 mm overall width, and a weight of 0.034 lbs, making it suitable for automotive and gearbox assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data