Specifications
Dimensions
- Bore Diameter123 mm
- Outside Diameter160 mm
- Weight1.984 lbs
Details
- Manufacturer Product Page
- Product TypeRoller Thrust Bearing Washers
- SeriesGS812
- Thrust Bearing TypeSingle-Direction
Overview
Mfr description
GS81222 AXIAL CYLINDRICAL CRB/ACCESS