1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
WS81230
Thrust Bearing - 212 mm OD
MI ITEM #
08663252
MFR #
WS81230
Price
$1,616.63
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Thrust Bearings
INA (SCHAEFFLER) WS81230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
WS81230
Thrust Bearing - 212 mm OD
MI ITEM #
08663252
MFR #
WS81230
Mfr description
WS81230 AXIAL CYLINDRICAL CRB/ACCESS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,616
.63
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
150 mm
Outside
Diameter
212 mm
Overall Width
14.5 mm
Weight
4.343 lbs
Details
Manufacturer Product Page
Click here
Product Type
Roller Thrust Bearing Washers
Series
WS812
Thrust Bearing Type
Single-Direction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items