Motion
WS81226
Thrust Bearing - Single-Direction, 130 mm ID
MI ITEM #08663253
MFR #WS81226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 130 mm ID
MI ITEM #08663253
MFR #WS81226

Mfr description
WS81226 AXIAL CYLINDRICAL CRB/ACCESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Weight
    3.183 lbs

Details

  • Manufacturer Product Page
  • Series
    WS812
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)