Specifications
Dimensions
- Bore Diameter284 mm
- Outside Diameter225 mm
- Weight4.762 lbs
Details
- Manufacturer Product Page
- Product TypeRoller Thrust Bearing Washers
- SeriesGS812
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)