Overview
Mfr description
IR70X80X54-EGS INNER RINGS
Specifications
- Product TypeNeedle Roller Bearing Inner Rings
- Long DescriptionThe IR70X80X54-EGS is a needle roller bearing inner ring with a 70 mm bore diameter, 80 mm outside diameter, and 54 mm overall width, designed for extended load-carrying capacity in industrial and mechanical drive systems.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data