Motion
HK2212-B
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 12 mm Width
MI ITEM #08663295
MFR #HK2212-B
List Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 28 mm OD, 12 mm Width
MI ITEM #08663295
MFR #HK2212-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.67/each for your price

Overview

Mfr description
HK2212 DRAWN CUP NEEDLE BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Max Rpm
    11700 rpm
  • Manufacturer Product Page
  • Bore Type
    Straight
  • Weight
    0.521 oz
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK2212-B Needle Roller Bearing features a 22 mm bore diameter, 28 mm outside diameter, 12 mm overall width, and a weight of 0.521 oz, making it ideal for compact heavy-load assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text